Zoro Homepage

Catalytic Converter, 83298

  • Mfr # 83298

  • Zoro # G4290357


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14-3/4 in
Body Length
8-1/2 in
Body Material
Stainless Steel
Vehicle Fit
Specific
Body Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83298
Zoro #
G4290357
UPC #
86387832984
Country of Origin
Unknown

Dimensions

Overall Length
14-3/4 in
Body Length
8-1/2 in
Body Height
4 in
Body Width
4 in
Outlet Outside Diameter
2.24 in

Details

Body Material
Stainless Steel
Vehicle Fit
Specific
Certification
CARB Certified
Type
Round
Universal Fit
No
Number of Inlets
1
Substrate Material
Ceramic
Number of Outlets
1
Inlet Type
2 Bolt Welded Flange
Outlet Type
2 Bolt Welded Flange
Grade Type
Regular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.