
Catalytic Converter, 83302
Mfr # 83302
Zoro # G4291142
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7-5/8 in
Vehicle Fit
Universal
Body Material
Stainless Steel
Body Height
4-1/8 in
Certification
CARB Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83302
Zoro #
G4291142
UPC #
86387833028
Country of Origin
Unknown
Dimensions
Overall Length
7-5/8 in
Body Height
4-1/8 in
Body Length
4 in
Body Width
4-1/8 in
Outlet Inside Diameter
2.25 in
Inlet Inside Diameter
2.25 in
Details
Vehicle Fit
Universal
Body Material
Stainless Steel
Certification
CARB Certified
Universal Fit
Yes
Type
Round
Number of Inlets
1
Substrate Material
Ceramic
Inlet Type
Pipe Connection
Number of Outlets
1
Grade Type
Regular
Outlet Type
Pipe Connection
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.