Zoro Homepage

Catalytic Converter, 83406

  • Mfr # 83406

  • Zoro # G4328601


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17-1/2 in
Universal Fit
Yes
Type
Round
Vehicle Fit
Universal
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83406
Zoro #
G4328601
UPC #
086387834063
Country of Origin
Unknown

Dimensions

Overall Length
17-1/2 in
Body Length
13 in
Body Height
4 in
Body Width
4 in
Inlet Inside Diameter
2 in
Outlet Inside Diameter
2 in

Details

Universal Fit
Yes
Type
Round
Vehicle Fit
Universal
Body Material
Stainless Steel
Certification
CARB Certified
Inlet Type
Pipe Connection
Outlet Type
Pipe Connection
Number of Outlets
1
Number of Inlets
1
Grade Type
Regular
Substrate Material
Ceramic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.