Zoro Homepage

CATALYTIC CONVERTER

  • Mfr # 83410

  • Zoro # G102043261


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Body Width
4-1/8 in
Substrate Material
Ceramic
Grade Type
Regular
Outlet Type
Pipe Connection
Number of Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83410
Zoro #
G102043261
UPC #
086387834100
Country of Origin
Unknown

Dimensions

Body Width
4-1/8 in
Inlet Inside Diameter
2 in
Outlet Inside Diameter
2 in

Details

Substrate Material
Ceramic
Grade Type
Regular
Outlet Type
Pipe Connection
Number of Outlets
1
Number of Inlets
1
Inlet Type
Pipe Connection

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.