Zoro Homepage

Catalytic Converter, 83413

  • Mfr # 83413

  • Zoro # G4322310


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Substrate Material
Ceramic
Outlet Type
Pipe Connection
Grade Type
Regular
Body Width
4 in
Number of Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83413
Zoro #
G4322310
UPC #
8638783413
Country of Origin
Unknown

Dimensions

Body Width
4 in
Inlet Inside Diameter
2.5 in
Outlet Inside Diameter
2.5 in

Details

Substrate Material
Ceramic
Outlet Type
Pipe Connection
Grade Type
Regular
Number of Outlets
1
Number of Inlets
1
Inlet Type
Pipe Connection

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.