Zoro Homepage

Catalytic Converter, 83447

  • Mfr # 83447

  • Zoro # G500567505


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
2 Bolt Welded Flange
Substrate Material
Ceramic
Number of Inlets
1
Body Width
4.02 in
Number of Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83447
Zoro #
G500567505
UPC #
86387834476
Country of Origin
Unknown

Dimensions

Body Width
4.02 in

Details

Outlet Type
2 Bolt Welded Flange
Substrate Material
Ceramic
Number of Inlets
1
Number of Outlets
1
Inlet Type
3 Bolt Welded Flange
Grade Type
Regular

Description

Catalytic Converter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.