
Catalytic Converter, 83451
Mfr # 83451
Zoro # G4312827
product price: $859.99
/ea
Free Shipping & Returns
Key Features
Overall Length
47-5/8 in
Certification
CARB Certified
Body Length
13 in
Body Material
Stainless Steel
Vehicle Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83451
Zoro #
G4312827
UPC #
8638783451
Country of Origin
Unknown
Dimensions
Overall Length
47-5/8 in
Body Length
13 in
Body Height
4-1/8 in
Body Width
4-1/8 in
Outlet Outside Diameter
1.9 in
Details
Certification
CARB Certified
Body Material
Stainless Steel
Vehicle Fit
Specific
Universal Fit
No
Type
Round
Number of Outlets
1
Number of Inlets
1
Inlet Type
3 Bolt Welded Flange
Substrate Material
Ceramic
Grade Type
Regular
Outlet Type
2 Bolt Welded Flange
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.