Zoro Homepage

Catalytic Converter, 83457

  • Mfr # 83457

  • Zoro # G700567442


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 in
Certification
CARB Certified
Universal Fit
No
Body Height
4-1/8 in
Body Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83457
Zoro #
G700567442
UPC #
86387834575
Country of Origin
Unknown

Dimensions

Overall Length
40 in
Body Height
4-1/8 in
Body Length
8 in
Body Width
4-1/8 in

Details

Certification
CARB Certified
Universal Fit
No
Type
Round
Body Material
Stainless Steel
Inlet Type
3 Bolt Welded Flange
Grade Type
Regular
Outlet Type
2 Bolt Welded Flange
Number of Outlets
1
Substrate Material
Ceramic
Number of Inlets
1

Description

Catalytic Converter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.