Zoro Homepage

Catalytic Converter, 83469

  • Mfr # 83469

  • Zoro # G300567439


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Type
Round
Universal Fit
No
Body Material
Stainless Steel
Body Length
13 in
Body Height
4.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83469
Zoro #
G300567439
UPC #
86387834698
Country of Origin
Unknown

Dimensions

Body Length
13 in
Body Height
4.02 in
Overall Length
33 in
Body Width
4.02 in

Details

Type
Round
Universal Fit
No
Body Material
Stainless Steel
Certification
CARB Certified
Inlet Type
3 Bolt Welded Flange
Substrate Material
Ceramic
Number of Outlets
1
Outlet Type
Pipe Connection
Number of Inlets
1
Grade Type
Regular

Description

Catalytic Converter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.