Zoro Homepage

Catalytic Converter, 83481

  • Mfr # 83481

  • Zoro # G4313280


product price: $1,322.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Overall Length
43 in
Body Material
Stainless Steel
Body Height
4-1/8 in
Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83481
Zoro #
G4313280
UPC #
86387834810
Country of Origin
Unknown

Dimensions

Overall Length
43 in
Body Height
4-1/8 in
Body Length
8 in
Body Width
4-1/8 in

Details

Includes
Mounting Hardware
Body Material
Stainless Steel
Type
Round
Certification
CARB Certified
Universal Fit
No
Substrate Material
Ceramic
Number of Inlets
2
Number of Outlets
1
Outlet Type
2 Bolt Welded Flange
Grade Type
Regular
Inlet Type
3 Bolt Welded Flange and 3 Bolt Loose Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.