Zoro Homepage

Catalytic Converter, 83482

  • Mfr # 83482

  • Zoro # G4310130


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Inlet Type
3 Bolt Welded Flange and 3 Bolt Loose Flange
Body Width
4-1/8 in
Outlet Type
2 Bolt Welded Flange
Grade Type
Regular
Number of Inlets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83482
Zoro #
G4310130
UPC #
8638783482
Country of Origin
Unknown

Dimensions

Body Width
4-1/8 in
Outlet Outside Diameter
2.99 in

Details

Inlet Type
3 Bolt Welded Flange and 3 Bolt Loose Flange
Outlet Type
2 Bolt Welded Flange
Grade Type
Regular
Number of Inlets
2
Substrate Material
Ceramic
Number of Outlets
1
Inlet 1 Type
3 Bolt Welded Flange
Inlet 2 Type
3 Bolt Loose Flange With Spherical Flare

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.