
Catalytic Converter, 83490
Mfr # 83490
Zoro # G4309360
product price: $531.99
/ea
Free Shipping & Returns
Key Features
Number of Inlets
1
Outlet Type
3 Bolt Welded Flange
Body Width
4-1/8 in
Inlet Type
3 Bolt Welded Flange
Substrate Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
83490
Zoro #
G4309360
UPC #
86387834902
Country of Origin
Unknown
Dimensions
Body Width
4-1/8 in
Outlet Outside Diameter
1.782 in
Details
Number of Inlets
1
Outlet Type
3 Bolt Welded Flange
Inlet Type
3 Bolt Welded Flange
Substrate Material
Ceramic
Grade Type
Regular
Number of Outlets
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.