Zoro Homepage

Catalytic Converter, 83508

  • Mfr # 83508

  • Zoro # G4315636


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13-1/4 in
Vehicle Fit
Universal
Body Material
Stainless Steel
Body Length
10 in
Type
Standard Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83508
Zoro #
G4315636
UPC #
86387835084
Country of Origin
Unknown

Dimensions

Overall Length
13-1/4 in
Body Length
10 in
Body Height
4-1/4 in
Body Width
6-1/2 in
Inlet Inside Diameter
2.5 in
Outlet Inside Diameter
2.5 in

Details

Vehicle Fit
Universal
Body Material
Stainless Steel
Type
Standard Oval
Certification
CARB Certified
Universal Fit
Yes
Inlet Type
Pipe Connection
Grade Type
Regular
Substrate Material
Ceramic
Number of Outlets
1
Number of Inlets
1
Outlet Type
Pipe Connection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.