
Catalytic Converter, 83696
Mfr # 83696
Zoro # G4310998
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Grade Type
Regular
Number of Inlets
1
Number of Outlets
1
Outlet Type
3 Bolt Welded Flange
Substrate Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
83696
Zoro #
G4310998
UPC #
86387836968
Country of Origin
Unknown
Dimensions
Body Width
4.02 in
Outlet Outside Diameter
1.995 in
Details
Grade Type
Regular
Number of Inlets
1
Number of Outlets
1
Outlet Type
3 Bolt Welded Flange
Substrate Material
Ceramic
Inlet Type
4 Bolt Welded Flange
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.