Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalytic Converter, 83697

  • Mfr # 83697

  • Zoro # G4307881


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13-7/8 in
Body Material
Stainless Steel
Type
Round
Certification
CARB Certified
Body Height
4.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83697
Zoro #
G4307881
UPC #
86387836975
Country of Origin
Unknown

Dimensions

Overall Length
13-7/8 in
Body Height
4.02 in
Body Length
6-1/2 in
Body Width
4.02 in
Outlet Outside Diameter
1.995 in

Details

Body Material
Stainless Steel
Type
Round
Certification
CARB Certified
Universal Fit
No
Vehicle Fit
Specific
Substrate Material
Ceramic
Number of Inlets
1
Grade Type
Regular
Outlet Type
3 Bolt Welded Flange
Inlet Type
6 Bolt Welded Flange
Number of Outlets
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.