Zoro Homepage

Catalytic Converter, 83699

  • Mfr # 83699

  • Zoro # G4316668


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Body Width
4.02 in
Number of Inlets
1
Outlet Type
2 Bolt Welded Flange
Grade Type
Regular
Number of Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83699
Zoro #
G4316668
UPC #
86387836999
Country of Origin
Unknown

Dimensions

Body Width
4.02 in
Outlet Outside Diameter
2.35 in

Details

Number of Inlets
1
Outlet Type
2 Bolt Welded Flange
Grade Type
Regular
Number of Outlets
1
Inlet Type
3 Bolt Welded Flange
Substrate Material
Ceramic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.