
Catalytic Converter, 83893
Mfr # 83893
Zoro # G4328437
product price: $985.99
/ea
Free Shipping & Returns
Key Features
Substrate Material
Ceramic
Inlet Type
2 Bolt Welded Flange
Number of Inlets
1
Outlet Type
2 Bolt Welded Flange
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83893
Zoro #
G4328437
UPC #
86387838931
Country of Origin
Unknown
Dimensions
Body Width
4.02 in
Outlet Outside Diameter
2.245 in
Details
Substrate Material
Ceramic
Inlet Type
2 Bolt Welded Flange
Number of Inlets
1
Outlet Type
2 Bolt Welded Flange
Grade Type
Regular
Number of Outlets
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.