
Catalytic Converter, 93202
Mfr # 93202
Zoro # G4321400
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Body Material
Stainless Steel
Body Length
8 in
Body Height
4 in
Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93202
Zoro #
G4321400
UPC #
86387932028
Country of Origin
Unknown
Dimensions
Overall Length
12 in
Body Length
8 in
Body Height
4 in
Body Width
4 in
Details
Body Material
Stainless Steel
Type
Round
Universal Fit
Yes
Number of Outlets
1
Number of Inlets
1
Grade Type
Regular
Substrate Material
Ceramic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.