
Catalytic Converter, 93203
Mfr # 93203
Zoro # G4315222
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Universal Fit
Yes
Body Length
8 in
Type
Round
Body Height
4 in
Vehicle Fit
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93203
Zoro #
G4315222
UPC #
8638793203
Country of Origin
Unknown
Dimensions
Body Length
8 in
Body Height
4 in
Overall Length
12 in
Body Width
4 in
Inlet Inside Diameter
2.5 in
Outlet Inside Diameter
2.5 in
Maximum Engine Size
5.9L
Details
Universal Fit
Yes
Type
Round
Vehicle Fit
Universal
Body Material
Stainless Steel
Substrate Material
Ceramic
Number of Inlets
1
Grade Type
Regular
Number of Outlets
1
Outlet Connection Type
Pipe Connection
Inlet Connection Type
Pipe Connection
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.