
Catalytic Converter, 93261
Mfr # 93261
Zoro # G4312748
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Overall Length
17-1/2 in
Body Height
4-1/2 in
Type
Round
Body Length
13 in
Universal Fit
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93261
Zoro #
G4312748
UPC #
86387932615
Country of Origin
Unknown
Dimensions
Overall Length
17-1/2 in
Body Height
4-1/2 in
Body Length
13 in
Body Width
4-3/8 in
Outlet Inside Diameter
2 in
Maximum Engine Size
5.9L
Inlet Inside Diameter
2 in
Details
Type
Round
Universal Fit
Yes
Body Material
Stainless Steel
Vehicle Fit
Universal
Number of Inlets
1
Number of Outlets
1
Grade Type
Regular
Substrate Material
Ceramic
Inlet Connection Type
Pipe Connection
Outlet Connection Type
Pipe Connection
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.