Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalytic Converter With Integrated Exha, 16354

  • Mfr # 16354

  • Zoro # G4212639


product price: $1,100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33-1/4 in
Body Material
Stainless Steel
Body Height
4.25 in
Vehicle Fit
Direct Fit
Body Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16354
Zoro #
G4212639
UPC #
8638716354
Country of Origin
Unknown

Dimensions

Overall Length
33-1/4 in
Body Height
4.25 in
Body Length
10 in
Body Width
6.125 in

Details

Body Material
Stainless Steel
Vehicle Fit
Direct Fit
Number of Inlets
2
Grade Type
Regular
Substrate Material
Ceramic
Number of Outlets
1
Outlet Port Shape
Round
Outlet Type
3 Bolt Welded Flange
Inlet Port Shape
Round
Inlet Connection Type
4 Bolt Welded Flange
Inlet Count
6
Body Shape
Oval

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.