Zoro Homepage

Catalytic Converter With Integrated Exha, 16398

  • Mfr # 16398

  • Zoro # G900567525


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Overall Length
20 in
Body Length
6.25 in
Body Material
Stainless Steel
Vehicle Fit
Direct Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16398
Zoro #
G900567525
UPC #
8638716398
Country of Origin
Unknown

Dimensions

Overall Length
20 in
Body Length
6.25 in

Details

Includes
Mounting Hardware
Body Material
Stainless Steel
Vehicle Fit
Direct Fit
Grade Type
Regular
Number of Outlets
1
Outlet Port Shape
Round
Inlet Port Shape
Round
Substrate Material
Ceramic
Outlet Type
2 Bolt Welded Flange
Number of Inlets
1
Inlet Connection Type
5 Bolt Welded Flange

Description

Catalytic Converter With Integrated Exha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.