
Catalytic Converter With Integrated Exha, 16518
Mfr # 16518
Zoro # G4217539
product price: $747.99
/ea
Free Shipping & Returns
Key Features
Overall Length
28.65 in
Substrate Material
Ceramic
Grade Type
Regular
Number of Inlets
1
Outlet Port Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16518
Zoro #
G4217539
UPC #
8638716518
Country of Origin
Unknown
Dimensions
Overall Length
28.65 in
Details
Substrate Material
Ceramic
Grade Type
Regular
Number of Inlets
1
Outlet Port Shape
Round
Inlet Port Shape
Round
Number of Outlets
1
Outlet Type
2 Bolt Welded Flange
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.