Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalytic Converter With Integrated Exha, 16573

  • Mfr # 16573

  • Zoro # G4214276


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15 in
Includes
Mounting Hardware
Body Material
Steel
Body Length
3.5 in
Body Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16573
Zoro #
G4214276
UPC #
8638716573
Country of Origin
Unknown

Dimensions

Overall Length
15 in
Body Length
3.5 in
Body Height
4 in

Details

Includes
Mounting Hardware
Body Material
Steel
Vehicle Fit
Direct Fit
Number of Inlets
1
Number of Outlets
1
Grade Type
Regular
Outlet Type
4 Bolt Welded Flange
Inlet Port Shape
Round
Outlet Port Shape
Round
Substrate Material
Ceramic
Position
Front
Inlet Connection Type
6 Bolt Welded Flange

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.