Zoro Homepage

Catalytic Converter With Integrated Exha, 16584

  • Mfr # 16584

  • Zoro # G4215271


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Overall Length
35 in
Outlet Type
2 Bolt Welded Flange
Outlet Port Shape
Round
Substrate Material
Ceramic
Number of Inlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16584
Zoro #
G4215271
UPC #
8638716584
Country of Origin
Unknown

Dimensions

Overall Length
35 in

Details

Outlet Type
2 Bolt Welded Flange
Outlet Port Shape
Round
Substrate Material
Ceramic
Number of Inlets
1
Inlet Port Shape
Round
Number of Outlets
1
Grade Type
Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.