Zoro Homepage

Catalytic Converter With Integrated Exha, 16627

  • Mfr # 16627

  • Zoro # G4212928


product price: $852.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17.4 in
Includes
Mounting Hardware
Vehicle Fit
Direct Fit
Body Material
Stainless Steel
Body Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16627
Zoro #
G4212928
UPC #
8638716627
Country of Origin
Unknown

Dimensions

Overall Length
17.4 in
Body Height
4 in
Body Length
7.125 in

Details

Includes
Mounting Hardware
Vehicle Fit
Direct Fit
Body Material
Stainless Steel
Substrate Material
Ceramic
Grade Type
Regular
Outlet Port Shape
Round
Outlet Type
2 Bolt Loose Flange With Spherical Flare
Number of Inlets
1
Number of Outlets
1
Inlet Port Shape
Oval
Outlet Connection Type
2 Bolt Loose Flange
Position
Front
Inlet Connection Type
6 Bolt Welded Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.