Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalytic Converter With Integrated Exha, 16634

  • Mfr # 16634

  • Zoro # G4212228


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Overall Length
20 in
Body Material
Stainless Steel
Vehicle Fit
Direct Fit
Body Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16634
Zoro #
G4212228
UPC #
8638716634
Country of Origin
Unknown

Dimensions

Overall Length
20 in
Body Height
4 in
Body Length
5 in

Details

Includes
Mounting Hardware
Body Material
Stainless Steel
Vehicle Fit
Direct Fit
Number of Outlets
1
Grade Type
Regular
Outlet Type
4 Bolt Welded Flange
Number of Inlets
1
Substrate Material
Ceramic
Outlet Port Shape
Round
Inlet Port Shape
Round
Inlet Count
4
Inlet Connection Type
5 Bolt Welded Flange
Position
Front

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.