
CATALYTIC CONVERTER WITH INTEGRATED EXHA
Mfr # 16657
Zoro # G902040927
product price: $683.99
/ea
Free Shipping & Returns
Key Features
Outlet Type
3 Bolt Welded Flange
Grade Type
Regular
Outlet Port Shape
Round
Inlet Port Shape
Oval
Substrate Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16657
Zoro #
G902040927
UPC #
8638716657
Country of Origin
Unknown
Dimensions
Body Width
5 in
Details
Outlet Type
3 Bolt Welded Flange
Grade Type
Regular
Outlet Port Shape
Round
Inlet Port Shape
Oval
Substrate Material
Ceramic
Number of Outlets
1
Number of Inlets
1
Position
Front
Inlet Connection Type
9 Bolt Welded Flange
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.