Zoro Homepage

Catalytic Converter With Integrated Exha, 16665

  • Mfr # 16665

  • Zoro # G600567696


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 in
Includes
Mounting Hardware
Body Height
3.5 in
Vehicle Fit
Direct Fit
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16665
Zoro #
G600567696
UPC #
8638716665
Country of Origin
Unknown

Dimensions

Overall Length
13 in
Body Height
3.5 in
Body Length
5 in
Body Width
6 in

Details

Includes
Mounting Hardware
Vehicle Fit
Direct Fit
Body Material
Stainless Steel
Outlet Port Shape
Round
Outlet Type
4 Bolt Welded Flange
Inlet Port Shape
Round
Number of Inlets
1
Substrate Material
Ceramic
Number of Outlets
1
Grade Type
Regular
Inlet Connection Type
6 Bolt Welded Flange
Position
Front Left

Description

Catalytic Converter With Integrated Exha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.