
Catalytic Converter With Integrated Exha, 16680
Mfr # 16680
Zoro # G4209960
product price: $567.99
/ea
Free Shipping & Returns
Key Features
Overall Length
17-3/4 in
Includes
Mounting Hardware
Vehicle Fit
Direct Fit
Body Height
4 in
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16680
Zoro #
G4209960
UPC #
8638716680
Country of Origin
Unknown
Dimensions
Overall Length
17-3/4 in
Body Height
4 in
Body Length
4.5 in
Outlet Diameter 1
2.1 in
Details
Includes
Mounting Hardware
Vehicle Fit
Direct Fit
Body Material
Stainless Steel
Number of Outlets
1
Grade Type
Regular
Outlet Type
2 Bolt Welded Flange
Inlet Port Shape
Round
Substrate Material
Ceramic
Outlet Port Shape
Round
Number of Inlets
1
Position
Manifold
Inlet Connection Type
9 Bolt Welded Flange
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.