
Catalytic Converter With Integrated Exha, 16720
Mfr # 16720
Zoro # G4214912
product price: $503.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Hardware
Overall Length
13 in
Body Length
6.25 in
Body Height
4 in
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16720
Zoro #
G4214912
UPC #
86387167208
Country of Origin
Unknown
Dimensions
Overall Length
13 in
Body Length
6.25 in
Body Height
4 in
Outlet Diameter 1
2.25 in
Details
Includes
Mounting Hardware
Body Material
Stainless Steel
Vehicle Fit
Direct Fit
Substrate Material
Ceramic
Number of Outlets
1
Inlet Port Shape
Oval
Grade Type
Regular
Outlet Type
2 Bolt Welded Flange
Outlet Port Shape
Round
Number of Inlets
1
Inlet Connection Type
6 Bolt Welded Flange
Position
Engine, radiator side
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.