Zoro Homepage

Catalytic Converter With Integrated Exha, 82553

  • Mfr # 82553

  • Zoro # G4328236


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12-7/8 in
Includes
Mounting Hardware
Certification
CARB Certified
Body Material
Stainless Steel
Body Length
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82553
Zoro #
G4328236
UPC #
086387825535
Country of Origin
Unknown

Dimensions

Overall Length
12-7/8 in
Body Length
5.25 in

Details

Includes
Mounting Hardware
Certification
CARB Certified
Body Material
Stainless Steel
Number of Inlets
1
Substrate Material
Ceramic
Inlet Type
6 Bolt Welded Flange
Number of Outlets
1
Grade Type
Regular
Outlet Type
2 Bolt Welded Flange
Outlet Port Shape
Round
Inlet Port Shape
Round

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.