Zoro Homepage

CONVERTER- CALCAT OBD2 DIRECT FIT

  • Mfr # 84146

  • Zoro # G602043242


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Certification
CARB Certified
Overall Length
14.93 in
Number of Outlets
1
Inlet Type
5 Bolt Welded Flange
Outlet Port Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84146
Zoro #
G602043242
UPC #
086387841467
Country of Origin
Unknown

Dimensions

Overall Length
14.93 in

Details

Certification
CARB Certified
Number of Outlets
1
Inlet Type
5 Bolt Welded Flange
Outlet Port Shape
Round
Inlet Port Shape
Round
Outlet Type
2 Bolt Welded Flange
Number of Inlets
1
Grade Type
Regular
Substrate Material
Ceramic

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.