Zoro Homepage

Converter-Df-Carb-Calcat Obdii I/Pc, 84478

  • Mfr # 84478

  • Zoro # G4314848


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48-1/2 in
Body Height
4.02 in
Universal Fit
No
Body Length
8 in
Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84478
Zoro #
G4314848
UPC #
86387844789
Country of Origin
Unknown

Dimensions

Overall Length
48-1/2 in
Body Height
4.02 in
Body Length
8 in
Body Width
4.02 in
Outlet Outside Diameter
2.525 in

Details

Universal Fit
No
Type
Round
Body Material
Stainless Steel
Certification
CARB Certified
Vehicle Fit
Specific
Number of Outlets
1
Substrate Material
Ceramic
Grade Type
Regular
Inlet Type
3 Bolt Welded Flange
Outlet Type
2 Bolt Welded Flange
Number of Inlets
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.