Zoro Homepage

Converter- Univ- Carb- Calcat Obdii, 84205

  • Mfr # 84205

  • Zoro # G4317830


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
1
Outlet Type
Pipe Connection
Body Width
4 in
Substrate Material
Ceramic
Number of Inlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84205
Zoro #
G4317830
UPC #
086387842051
Country of Origin
Unknown

Dimensions

Body Width
4 in
Inlet Inside Diameter
2.25 in
Outlet Inside Diameter
2.25 in

Details

Number of Outlets
1
Outlet Type
Pipe Connection
Substrate Material
Ceramic
Number of Inlets
1
Inlet Type
Pipe Connection
Grade Type
Regular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.