
Walker Edison W58CCRBL 58 x 24 in. Wood Corner TV Console - Black (Discontinued)
- Mfr # W58CCRBL
- Zoro # G603948577
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W58CCRBL
Zoro #
G603948577
UPC #
814055020605
Country of Origin
China
Description
Display your TV in style with this corner wood media stand. Its space saving corner design provides optimal use and features adjustable shelving to fit your media components and accessories. Includes a cable management system to help maintain a tidy entertaining space. Crafted from high-grade mdf, this unit will accommodate most flat-panel tvs up to 60 in.
Features- Rich, matte finish.
- High-grade mdf and durable laminate.
- Space saving corner design.
- Supports up to 250 lbs.
- Accommodates most tvs up to 60 in.
- Adjustable shelving.
- Ample storage space.
- Finish - Black.
- Material - High-grade mdf, durable laminate.
- Dimension - 16 D x 58 W x 24 H in.
- Item weight - 75 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.