Zoro Homepage

Epa Ultra Direct Fit Converter 2013-2017 Nissan Sentra 1.8L

  • Mfr # 16799

  • Zoro # G3073218


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27-3/4 in
Type
Round
Vehicle Fit
Specific
Universal Fit
No
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16799
Zoro #
G3073218
UPC #
086387167994
Country of Origin
United States

Dimensions

Overall Length
27-3/4 in
Body Height
4 in
Body Length
8 in
Body Width
4 in

Details

Type
Round
Vehicle Fit
Specific
Universal Fit
No
Body Material
Stainless Steel
Substrate Material
Ceramic
Grade Type
Regular
Number of Inlets
1
Number of Outlets
1
Inlet Type
2 Bolt Welded Flange
Outlet Type
2 Bolt Welded Flange

Description

Walker Ultra Direct Fit Catalytic Converters designed for OBDII (1996 and newer) vehicles. They are engineered for specific vehicle emissions requirements, and feature a high load of precious metals, optimal substrate content, and a high technology washcoat to provide premium performance, and durability to comply with EPA emissions requirements. Walker, an industry leader for many popular European, Asian and North American vehicles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.