Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Muffler

  • Mfr # 18588

  • Zoro # G211939790


product price: $65.15
/ea

Key Features

Depth
5 in
Width
10.5 in
Length
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18588
Zoro #
G211939790
UPC #
86387185882
Country of Origin
United States

Dimensions

Depth
5 in
Width
10.5 in
Length
27.5 in

Description

Featuring 100% aluminized steel for longer service life compared to low-carbon steel, Walker SoundFXR direct-fit mufflers deliver quality appearance and favorable acoustics while mechanical interior joints and spun-locked heads provide durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.