Shop WALKER EXHAUST
See all product information
Create Account
Exhaust Muffler Assembly
- Mfr # 54811
- Zoro # G311939645
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Length
42 in
Depth
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54811
- Zoro #
- G311939645
- UPC #
- 86387548113
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Length
- 42 in
- Depth
- 21 in
Description
Combining the only broad-market stainless-steel construction with a direct fit OE-style replacement, WalkerR Quiet-FlowR SS muffler assemblies deliver longer life than typical aluminized mufflers and are available for domestic and foreign vehicles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.