
Exhaust Muffler, 18583
Mfr # 18583
Zoro # G8498151
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminized
Length
38-1/8 in
Material
Steel
Shape
Oval
Type
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18583
Zoro #
G8498151
UPC #
86387185837
Country of Origin
Unknown
Dimensions
Length
38-1/8 in
Body Height
5-1/2 in
Body Width
11 in
Body Length
20 in
Details
Finish
Aluminized
Material
Steel
Shape
Oval
Type
Combination
Universal Fit
No
Grade Type
Regular
Number of Inlets
1
Number of Outlets
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.