
Exhaust Muffler, 22664
Mfr # 22664
Zoro # G8497171
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Aluminized
Length
39 in
Universal Fit
Yes
Type
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22664
Zoro #
G8497171
UPC #
8638722664
Country of Origin
Unknown
Dimensions
Length
39 in
Body Length
36 in
Body Height
11-1/8 in
Body Width
11-1/8 in
Details
Material
Steel
Finish
Aluminized
Universal Fit
Yes
Type
Combination
Shape
Round
Number of Inlets
1
Number of Outlets
1
Grade Type
Regular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.