Zoro Homepage

Exhaust Pipe Flange Gasket, 31628

  • Mfr # 31628

  • Zoro # G8499299


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Material
Fiber with Metal Fire Ring
Inside Diameter
2-1/8 in
Thickness
0.18 in
Exterior Dia.
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31628
Zoro #
G8499299
UPC #
86387316286
Country of Origin
Unknown

Dimensions

Inside Diameter
2-1/8 in
Thickness
0.18 in
Exterior Dia.
2-3/4 in

Details

Material
Fiber with Metal Fire Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.