This item is Discontinued.

No Product Image Available

Engine Crankshaft Position Sensor, (Discontinued)

  • Mfr # 235-91078
  • Zoro # G805506353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235-91078
Zoro #
G805506353
UPC #
724620066658
Country of Origin
China

Description

engine crankshaft position sensor crankshaft position sensors determine the position of the crankshaft and send this information to the onboard computer. The computer uses this and other inputs to calculate injector on time and ignition system timing. Designed to meet or exceed oe specifications in form, fit and function. Direct fit replacement. Direct fit connectors walker products sensors are engineered using high quality components and materials to ensure proper fit and response. All sensors go through an ongoing fit, form, and function process and meet or exceed oe specifications. aplication summary: buick rainier 2007-2004, skylark 1998-1988, chevrolet astra 2002-2001, beretta 1994-1990, cavalier 2005-1995, classic 2005-2004, cobalt 2006-2005, hhr 2006, malibu 1999-1997, malibu 2006-2004, trailblazer 2007-2002, trailblazer ext 2006-2002, zafira 2004-2002, gmc envoy 2007-2002, envoy xl 2006-2002, envoy xuv 2005-2004, isuzu ascender 2007-2003, oldsmobile achieva 1998-1992, alero 2004-1999, bravada 2004-2002, calais 1987, cutlass calais 1991-1988, cutlass supreme 1991-1990, pontiac g4 2005, grand am 2005-1988, grand prix 1991-1990, pursuit 2006-2005, sunfire 2005-1995, saab 9-7x 2007-2005, saturn ion 2006-2003, l100 2002-2001, l200 2003-2001, l300 2004, ls 2000, ls1 2000, lw1 2000, lw200 2003-2001, vue 2007-2002

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.