This item is Discontinued.

No Product Image Available

Foam Ear Plugs, 32 dB (Discontinued)

  • Mfr # GWP-SF-PLUGBAG
  • Zoro # G8613645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWP-SF-PLUGBAG
Zoro #
G8613645
UPC #
-
Country of Origin
China

Details

Earplug Material
Foam
Item
Ear Plugs
Noise Reduction Rating
32 dB
Earplug Pair Pack Type
Plastic Bag

Description

Walkers Bulk Foam Plug (400Pcs Loose In, Noise Reduction Rating 32 dB, Earplug Material Foam, Earplug Pair Pack Type Plastic Bag, Series GWP-SF

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.