Suppressor Earbuds, Bluetooth 5.3 Bluetooth, Black
- Mfr # GWP-SUPR-BT
- Zoro # G122914367
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Connectivity
Bluetooth 5.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWP-SUPR-BT
- Zoro #
- G122914367
- UPC #
- 888151096673
- Country of Origin
- China
- Color
- Black
- Connectivity
- Bluetooth 5.3
Description
The next generation of Walker's top-in-class earbud-style sound management technology has arrived. The all-new Suppressor Bluetooth Earbuds up the ante by delivering reliable noise protection and sound quality everywhere from the range to the backcountry - canceling potentially damaging noises, enhancing desired environmental sounds, streaming excellent audio and allowing hands-free telephone calls. Settings for the Suppressor Bluetooth earbuds can be conveniently controlled by your Android or iOS device via our free Walkers Link 4.0 app. Most importantly, these earbuds have a 25 dB NRR that will reliably protect your hearing and their customizable fit will provide the comfort needed to keep them in your ears during long days on the job or at the range. Bluetooth 5.3 Low Energy (LE) enables the Suppressor Bluetooth Earbuds to wirelessly stream audio from smartphones, tablets and computers. You can listen to music, podcasts or videos without being tethered by cables, providing excellent mobility and convenience. Bluetooth also supports two-way communication, making it possible for you to take phone calls directly through the earbuds using built-in microphones. Thanks to four omnidirectional microphones (two per earbud), Suppressor Bluetooth Earbuds deliver excellent audio clarity, allowing hunters, shooters and those in industrial work environments to identify the source of noise better. These earbuds utilize Sound Activated Compression to provide a protective NRR of 25 dB that safeguards wearers from repeated exposure to loud noises, like gun blasts. These versatile IP54 waterproof-rated earbuds also feature full dynamic range HD speakers for clear, balanced sound via four frequency modes - universal, clear voice, high-frequency and power boost - ensuring you're prepared for any situation, whether at work or on the range. And, since they come in a rugged USB charging case with an included charging cable, these buds can deliver up to 5 hrs of audio streaming, 5 hrs of sound enhancement or 13.5 hrs of runtime in Standby mode per charge, for a total of 36 hrs worth of use before needing to plug the case in again. Included are three sizes each of memory foam tips and locking fins for a secure, custom fit during high-intensity activity, as well as three sizes of silicone tips for general use - ideal for calls, music or communication with shooting partners. Adding even more convenience, the Suppressor Earbuds pair with the Walker's Link 4.0 app, enabling quick adjustments to volume, battery life monitoring and auto shut-off timing - all from your smartphone or smartwatch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.