Twisted Nylon Braid Twine 1 lbs Trotline Decoy Line in Green - Size 30

  • Mfr # GN1-30

  • Zoro # G915762380


product price: $38.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN1-30
Zoro #
G915762380
UPC #
748111390183
Country of Origin
China

Description

We are the No 1 in fishing hunting marine archery and other outdoor products. We ensure that we maintain the highest level of quality in all the products that we offer. Features -Made from 100% Dupont nylon yarns -This dyed green twine is resistant to abrasion oil gasoline mildew rot marine growth and most chemicals -Uses for this twine include trot line decoy line net making and mending workshop crafts gardening construction and commercial applications Specifications - Color: Green - Material: Nylon - Size: 30 - Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.