Shop All Hollow Wall Anchors
Wallclaw Anchors
Hammer-In Drywall Anchor
Mfr # PCK-WC25-YS
Zoro # G3690000
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Material Nylon
Product Information
- Brand Wallclaw Anchors
- MFR # PCK-WC25-YS
- Zoro # G3690000
- UPC # 877164001842
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Description
WallClaw Anchors are a hammer-in drywall anchor designed for use in both 1/2 inch (90 lbs) and 5/8 inch (125 lbs) drywall. No drilling is required. Simply hammer it in like a nail attach the fixture to be mounted to the wall and fasten. It is the fastest easiest and among the strongest anchors available on the market. The WallClaw Anchor has a finish nail starter and a blade-like body that easily penetrates drywall with minimal damage to the wall. This means the holding strength of the anchor in the drywall is greater. The anchor's wide platform fins near the head provide greater load bearing capacity. WallClaw anchors are made of engineered nylon.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02555)
- ZORO SELECT Retaining Spacer, 1/4 in Screw Size, Plain Nylon, 1/2 in Overall Lg, 1/2 in Outside Dia (13SPRT112)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.9999)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 7/16 in L, Stainless Steel Body, 500 PK (SSD45SSBS201)
- WALLCLAW ANCHORS 60 lb Tension Strength, 2" L, Plastic, 100 PK (PCK-WC100-YS)
- WALLCLAW ANCHORS 60 lb Tension Strength, 2" L, Plastic, 10 PK (PCK-WC10-YS)
- DFS Zinc Wall Driller Kit, No. 8 (08114WZ)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 25 PK (50392)
- ZORO SELECT Wall Anchor, 2" L, Steel, 100 PK (U30538.012.0200)
- ZORO SELECT 90 lb Tension Strength, 6" L, Steel, 50 PK (U63265.025.0600)
- ZORO SELECT Conical Anchor Kit, 1-3/8" L, Plastic, 50 PK (U63157.014.0001)
- Wallclaw Anchors Hollow Wall Anchors