Shop All Hollow Wall Anchors
Wallclaw Anchors
Wall Anchor, 2" L, Nylon, 5000 PK
Mfr # BLK-WC-WCS-5000S-Y
Zoro # G401864345
product price: $785.99
/pk 5000, $0.16/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Length 2"
- Thread Size #8 to #18
- Material Nylon
- Head Type Round
Product Information
- Brand Wallclaw Anchors
- MFR # BLK-WC-WCS-5000S-Y
- Zoro # G401864345
- UPC # 00877164004003
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2" |
Thread Size | #8 to #18 |
Screw Length | 1 1/4 in |
Anchor Screw Thread Dia. | #8 |
Anchor Size | 5/8 in x 2 in |
Screw Length Included | 1 1/4 in |
Screw Size Included | #8 |
Compatible Screw Length | 1 1/4 in |
Compatible Screw Size | #8 |
Details
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Hammer-In Plug Anchor, Anchor Length 2 in, Thread Size #8 to #18, Drive Type Phillips, Flange Style Flanged, Head Type Round, Includes Screw Yes, Screw Size Included #8, Screw Length Included 1 1/4 in, Compatible Screw Size #8, Compatible Screw Length 1 1/4 in, Color Yellow, Finish Plain, Material Nylon, Compatible Material Drywall, Drill Bit Size Not Applicable, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 50 PK (U07567.031.0150)
- MARSON Rivet Nut, #10-24 Thread Size, Steel, 50 PK (M47332)
- ZORO SELECT Spring Pin, Slot, 5/16x1/16 L, Pk100 (5BU68)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07151.030.0008)
- WALLCLAW ANCHORS 60 lb Tension Strength, 2" L, Plastic, 10 PK (PCK-WC10-YS)
- WALLCLAW ANCHORS 60 lb Tension Strength, 2" L, Plastic, 100 PK (PCK-WC100-YS)
- MECHANICAL PLASTICSRP 100PK1420 BB TOG Bolt (24014)
- RED HEAD E-Z Ancor 40 lbs Tension Strength, 1-1/4" L, Plastic, 25 PK (EZP25)
- DEWALT Wall-Dog Wall Anchor, 1-1/2" L, Steel, 100 PK (02275-PWR)
- DEWALT Wall Anchor, 1-3/16" L, Plastic, 100 PK (07582-PWR)
- DEWALT Wall Anchor, 1-5/8" L, Plastic, 100 PK (07584-PWR)
- Wallclaw Anchors Hollow Wall Anchors