Zoro Homepage

On Demand 1 HP Booster Pump 115V

  • Mfr # HQ800H

  • Zoro # G112482951


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
110V
For Use With
Water Boosting
Housing Material
Aluminum
Application
Inlet/Outlet Size: 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HQ800H
Zoro #
G112482951
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
On Demand Pump
Voltage - Pumps
110V
For Use With
Water Boosting
Housing Material
Aluminum
Application
Inlet/Outlet Size: 1"

Description

The HQ series pumps are designed for water supply and pressure boosting in residential, commercial and light industrial applications where low or inadequate water pressure exists. It is suitable for boosting pressure from underground or surface water supplies. Suitable liquids Potable water or other clean and non-corrosive liquids.Features1. The Walrus HQ800H is a complete, all-in-one unit, consisting of pump, motor, small pressure tank, and electronic controller. The built-in electronic controller ensures that the pump starts automatically when water is demanded and operates continuously until water demand stops. It will also protect the pump when it is in faulty conditions.2. Compact design and quiet operation make the HQ800H suitable for many applications.3. Impellers are constructed of stainless steel for greater durability.4. The built-in indicator lights on top panel will display the pumps working condition and diagnosis.5. The HQ800H is ideal for water tank systems that require higher boost pressure.6. The built-in protective functions will shut off the pump and automatically reset in the event of: - Dry run - Excessive temperature - Rapid cycling - Dead head7. Cast aluminum motor for higher efficiency and lower amperage draw.Inlet/Outlet Size: 1''Operating conditions:1. Ambient temperature: Max. +104 degrees F2. Liquid temperature: + 39 degrees F +104 degrees F3. System pressure : Max. 120 PSI4. Relative humidity: Max. 85% RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.