Shop WALTER
See all product information
Create Account
1-1/2 in. x 2-1/2 in. x 3/8 in. T16 Cone
- Mfr # 12C101
- Zoro # G509985911
product price:Â
$
18.89
/ea
Key Features
Grinding Cone Type
16
Grinding Cone Diameter
1-1/2"
Grinding Cone Length
2-1/2"
Arbor Hole Size
3/8"-24
Max. RPM
24,200 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12C101
- Zoro #
- G509985911
- UPC #
- 662980288092
- Country of Origin
- United States
- Grinding Cone Type
- 16
- Max. RPM
- 24,200 RPM
Dimensions
- Grinding Cone Diameter
- 1-1/2"
- Grinding Cone Length
- 2-1/2"
- Arbor Hole Size
- 3/8"-24
Description
Very popular in foundries, steel mills and fabricating shops for heavy stock removal in hard to reach areas. All have an internal threaded arbor for direct mounting.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.